
Weatherproof Cover, 1-Gang, Universal, Horizontal, Aluminum, Gray
Item #: 0871911
Cat #: MX3300
UPC: 092326104746
$ 34.06 EA
Company wide:
258
in stock
Documents & Guides
In-Use Cover, 1-Gang, Weatherproof, Horizontal Mount, Metallic, Depth: 3-1/4". Gray. Includes Separate Insert Types: Duplex Receptacle, (1) GFCI/Decorator, (1) Toggle Switch, (6) Single Receptacle, Diameter: 1.25", 1.375", 1.625", 1.6875 or 2.125" and (1) Adapter. Includes: Lockable Tab.
Overview
In-Use Cover, 1-Gang, Weatherproof, Horizontal Mount, Metallic, Depth: 3-1/4". Gray. Includes Separate Insert Types: Duplex Receptacle, (1) GFCI/Decorator, (1) Toggle Switch, (6) Single Receptacle, Diameter: 1.25", 1.375", 1.625", 1.6875 or 2.125" and (1) Adapter. Includes: Lockable Tab.
Heavy duty die-cast metal construction with premium powder coat Patented Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 8-in-1 custom device configurations, comes pre-configured for GFCI Includes attached gasket and mounting hardware Lockable tab Extra Duty® rated Horizontal mount
Also known as: 092326104746, MX3300, TYMMX3300
Features & Benefits
- Heavy duty die-cast metal construction with premium powder coat
- Quick-Fit keyhole mounting system allows installation in under a minute
- Universal Fit Adapter System Technology (U-Fast) for 8-in-1 custom device configurations, comes pre-configured for GFCI
- Includes attached gasket and mounting hardware
- Lockable tab
- Extra Duty® rated
- Horizontal mount
Specifications
| Depth: | 3 1/4 in |
| Color: | Gray |
| Gangs: | 1 |
| Mounting: | Horizontal |
| Standards: | California Proposition 65 |
| Depth: | 3 1/4 in |
| Gangs: | 1 |
| Standards: | California Proposition 65 |
| Color: | Gray |
| Mounting: | Horizontal |