1.000 In X 0.500 In (25.40 Mm X 12.70 Mm)

Item #: 0871910

Cat #: THT-39-430-10

UPC: 662820302162

$ 317.99 EA
Company wide:
0 in stock
Documents & Guides
1.000 In X 0.500 In (25.40 Mm X 12.70 Mm)

Overview

1.000 In X 0.500 In (25.40 Mm X 12.70 Mm)

Clear Polyester (B-430) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

Also known as: 662820302162, THT-39-430-10, BRATHT3943010

Specifications

Color: Clear
Material: Polyester
Color: Clear
Material: Polyester