A26,4p Contr,24/50/60

Item #: 0871852

Cat #: A26-40-00-81

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb; Contactor; Ac Operated; Coil Voltage: 24 Vac At 50/60 Hz; Contact Configuration: 4 No (main); Wattage: 6.5 Kw At 220/230/240 V, 11 Kw At 380/400/415 V, 15kw At 440/500/690 V; Connection: Screw Terminal; Size: 54 Mm Width X 90 Mm Height X 93.6 Mm Depth; Operating Temperature: Fitted With Thermal Overload Relay: -25 To +55 Deg C, Without Thermal Overload Relay: -40 To +70 Deg C; Tightening Torque: 9 In-lb; Maximum Breaking Capacity: 170 Amp At 690 V, 420 Amp At 440 V; Voltage Rating: 690 V; Wire Size: 10 - 18 Awg (main), 18 - 14 Awg (auxiliary); Endurance: Mechanical: 10 Million Cycles; Insulation Voltage: 1000 V (iec 60947-4-1), 600 V (ul/csa); Operating Current: 45 Amp At 40 Deg C, 40 Amp At 55 Deg C, 32amp At 70 Deg C; Impulse Withstand Voltage: 8 Kv; Number Of Poles: 4; Environmental Conditions: Maximum Operating Altitude Permissible: 3000 M, Storage Temperature: -60 To +80 Deg C; Enclosure: Ip20

Overview

Abb; Contactor; Ac Operated; Coil Voltage: 24 Vac At 50/60 Hz; Contact Configuration: 4 No (main); Wattage: 6.5 Kw At 220/230/240 V, 11 Kw At 380/400/415 V, 15kw At 440/500/690 V; Connection: Screw Terminal; Size: 54 Mm Width X 90 Mm Height X 93.6 Mm Depth; Operating Temperature: Fitted With Thermal Overload Relay: -25 To +55 Deg C, Without Thermal Overload Relay: -40 To +70 Deg C; Tightening Torque: 9 In-lb; Maximum Breaking Capacity: 170 Amp At 690 V, 420 Amp At 440 V; Voltage Rating: 690 V; Wire Size: 10 - 18 Awg (main), 18 - 14 Awg (auxiliary); Endurance: Mechanical: 10 Million Cycles; Insulation Voltage: 1000 V (iec 60947-4-1), 600 V (ul/csa); Operating Current: 45 Amp At 40 Deg C, 40 Amp At 55 Deg C, 32amp At 70 Deg C; Impulse Withstand Voltage: 8 Kv; Number Of Poles: 4; Environmental Conditions: Maximum Operating Altitude Permissible: 3000 M, Storage Temperature: -60 To +80 Deg C; Enclosure: Ip20
Also known as: A26-40-00-81, ABBA26400081

Specifications

No Specifications Available