27W SPIRAL SPRINGLIGHT

Item #: 0871839
Cat #: 801027
UPC: 762148078982
Call for price
Company wide:
0 in stock
CFL SpringLightGäó 27W SpringLamp-« 2700K

Overview

CFL SpringLightGäó 27W SpringLamp-« 2700K
Also known as: 762148078982, 801027, TCP801027

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1850, 1750
Volts AC: 120
Wattage: 27
Color: White
Shape: EL/mDT (Twister)
Type: Electronic
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Lumens: 1850, 1750
Wattage: 27
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Type: Electronic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)