14 THHN/THWN-2 STR TRC BLU/RED

Item #: 0871783

Cat #: 14THHNCSTRBLURED

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 THHN/THWN-2 STR TRC BLU/RED

Overview

14 THHN/THWN-2 STR TRC BLU/RED
Also known as: 14THHNCSTRBLURED

Specifications

Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Blue/Red
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded
Material: Copper
Conductors: 1
Color: Blue/Red