14 STR RED WITH BLUE STRIPE

Item #: 0871776

Cat #: 14THHNCSTRREDBLU

UPC:

Company wide:
0 in stock
Documents & Guides
14 STR RED WITH BLUE STRIPE

Overview

14 STR RED WITH BLUE STRIPE
Also known as: 14THHNCSTRREDBLU

Specifications

Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Red/Blue
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded
Material: Copper
Conductors: 1
Color: Red/Blue