LED RESISTOR ELEMENT FOR 42-60VAC/DC

Item #: 0871744

Cat #: M22-XLED60

UPC: 786685277967

$ 32.24 EA
Company wide:
0 in stock
Eaton M22 pushbutton test element, M22 LED Test Element, 22.5 mm, Front, Screw, Button: Black, IP20, 42-60 Vac/dc

Overview

Eaton M22 pushbutton test element, M22 LED Test Element, 22.5 mm, Front, Screw, Button: Black, IP20, 42-60 Vac/dc

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685277967, M22-XLED60, CUTM22XLED60

Specifications

Type: TEST
Family / Style: M22
Color: Black
Type: TEST
Color: Black
Family / Style: M22