Duplex Receptacle, 20A, 125V, Ivory, Commercial/Industrial

Item #: 0871741

Cat #: 5352AI

UPC: 783585109770

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, 20 Amps, 125 Volts, NEMA 5-20R, 2-Pole 3-Wire Grounding, Ivory, Commercial/Industrial

Overview

Duplex Receptacle, 20 Amps, 125 Volts, NEMA 5-20R, 2-Pole 3-Wire Grounding, Ivory, Commercial/Industrial

Hubbell Kellems® HUB5352AI receptacle features a slender / compact design, smooth face and triple wipe contacts. This receptacle is self grounding.

Also known as: 783585109770, 5352AI, KEL5352AI

Features & Benefits

  • Easy access split circuit tab
  • Smooth face
  • Triple wipe contacts
  • Wrap-around galvanized steel strap

Specifications

Color: Ivory
Material: Nylon
Color: Ivory
Material: Nylon