Vivotek Outdoor Dome Housing

Item #: 0871710

Cat #: AE-151

UPC:

Company wide:
0 in stock
Documents & Guides
Vivotek Outdoor Dome Housing, Dimensions: 8.66" x 8.26", Material: Aluminum Alloy, Finish: White. For Use with FD7141 and FD7141V Network Cameras.

Overview

Vivotek Outdoor Dome Housing, Dimensions: 8.66" x 8.26", Material: Aluminum Alloy, Finish: White. For Use with FD7141 and FD7141V Network Cameras.
Also known as: AE-151, VIOAE151

Specifications

Type: Blower, Housing, Heater, Outdoor
Volts AC: 24
Type: Blower, Housing, Heater, Outdoor
Volts AC: 24