MIL 2220-20 ELEC CMBO KIT

Item #: 0871691

Cat #: 2220-20

UPC: 045242239009

$ 362.00 EA
Company wide:
0 in stock
Documents & Guides
MIL 2220-20 ELEC CMBO KIT

Overview

MIL 2220-20 ELEC CMBO KIT

2220-20 Electrical Combo kit includes four tools and four accessories for the professional electrician working residential, commercial or industrial applications. The (2217-20) digital multi-meter is True-RMS and includes all the features that are needed to get the job done in the field, on-site or in the plant. It includes: high contrast white on black display for easy reading in all environments, cat III 600 V, up to 600 V AC/DC, lo-z measurement to eliminate ghost voltage, frequency to 50 kHz, and resistance to 40 Mohms. The (2202-20) voltage detector with LED is a rugged tool with the highest safety rating in the industry; cat IV 1000 V with a wide 50 to 1000 Volt AC range. It has a built-in LED that lights up any work area. The (48-22-1901) FASTBACK™ utility knife features one handed blade opening, tool free blade changes, built-in wire stripping, and integrated gut hook to cut without opening the knife. The (48-22-2114) 11 in. 1 multi-tip screwdriver has 10 bits and nut drivers most requested by professionals. The Milwaukee ECX™ bit (patent pending) has a superior fit for specialty screws. Includes electrical test lead set, dual banana thermocouple, magnetic meter holder, soft meter case, all batteries for the (2217-20) & (2202-20), and all manuals. Nothing But Heavy Duty®.

Also known as: 045242239009, 2220-20, MIL222020

Features & Benefits

  • 2217-20: true-ems for accurate measurement in all applications
  • 2217-20: wide voltage range to 600 AC /DC volts
  • 2217-20: high contrast, white on black display with backlight for easy reading
  • 2217-20: lo-z measurement to eliminate ghost voltage
  • Voltage detector has a wide 50-1000 AC voltage range with built-in LED light
  • 2202-20: loud beeper indicates voltage
  • 2202-20: cat IV 1000 V for highest safety available
  • 48-22-1901: one handed blade opening - flip blade open up to 3X faster
  • 48-22-2114: ecx™ bit (Patent pending) - superior fit in specialty screws

Specifications

No Specifications Available