Digital Multimeter

Item #: 0871690

Cat #: 2216-20

UPC: 045242236923

$ 124.59 EA
Company wide:
1 in stock
Documents & Guides
Multimeter, Digital, Maximum Rating: 600V, Features: True RMS, AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Includes: Test Leads, (2) AA Batteries, Manual

Overview

Multimeter, Digital, Maximum Rating: 600V, Features: True RMS, AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Includes: Test Leads, (2) AA Batteries, Manual

Heavy duty True-Rms meter for professional residential, commercial and industrial applications. The perfect tool for the professional commercial or industrial electrician; includes the features that are needed to get the job done in the field, on-site or in the plant. Milwaukee 2216-20 digital multimeter features: true RMS measurement to accurately measure all applications; CATIII 600 V for increased safety in demanding electrical environments; AC voltage range of 6 millivolts to 600 V; DC voltage range of 600 millivolts to 600 V DC; resistance measurement from 600 ohms to 40 m Ohm; frequency measurement from 10 Hz to 50 kilohertz; detects continuity at less than 30 ohms; current measurement to 10 A AC/DC; hold function, min/max function and digital bar graph readout; black on white display and backlight for easier reading; rugged over-molding for improved durability and user grip; proprietary rail system for mounting accessories.

Also known as: 045242236923, 2216-20, MIL221620

Features & Benefits

  • True-RMS for accurate measurement in all applications
  • Wide voltage range to 600 AC /DC volts
  • Resistance range from 600 Ohm to 40 mOhm
  • Auto range to mV
  • Frequency measurements from 10 Hz to 50 kHz
  • Measures current to 10 A AC/DC
  • Rugged over-molding increases durability and user grip
  • Cat III 600 V for increased safety
  • Capacitance to 1000 μF

Specifications

Volts DC: 600
Volts AC: 600
Volts DC: 600
Volts AC: 600