Eaton E57 inductive proximity sensor

Item #: 0871637

Cat #: E57-12GU04-AAB

UPC: 782114665190

$ 304.90 EA
Company wide:
0 in stock
E57 Two-Wire Series Tubular Inductive Proximity Sensor, 0.47 dia, Straight, Sensor dist: 4 mm, 200 mA max AC, 2 - Wire AC, NO, 200 mA at 250 Vac, 3 Pin Dual Key Micro Connector, 20-250 Vac input, < 3% accuracy, None, Un-shielded

Overview

E57 Two-Wire Series Tubular Inductive Proximity Sensor, 0.47 dia, Straight, Sensor dist: 4 mm, 200 mA max AC, 2 - Wire AC, NO, 200 mA at 250 Vac, 3 Pin Dual Key Micro Connector, 20-250 Vac input, < 3% accuracy, None, Un-shielded

Fill

Also known as: 782114665190, E57-12GU04-AAB, CUTE5712GU04AAB

Specifications

IP/NEMA Rating: IP69K, IP67
IP/NEMA Rating: IP69K, IP67