MM Fiber, 62.5/250M, 12S, Loose Tube, Gel Filled

Item #: 0871618

Cat #: 27-012-22J-ABSLNF

UPC:

Company wide:
0 in stock
Documents & Guides
Fiber Optic Cable, Loose Tube, Multimode, 12 Strand, 62.5 Micron/250 Micron, OM1, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.443", Color: Black. ***Cut to Length at Distribution Center Wire Room***

Overview

Fiber Optic Cable, Loose Tube, Multimode, 12 Strand, 62.5 Micron/250 Micron, OM1, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.443", Color: Black. ***Cut to Length at Distribution Center Wire Room***
Also known as: 27-012-22J-ABSLNF, RME2701222JABSLNF

Specifications

Material: Fiber
Color: Black
Length: Cut to Length
Jacket: Riser
Conductors: 12 Fiber
Type: 62.5 µm
Material: Fiber
Length: Cut to Length
Conductors: 12 Fiber
Color: Black
Jacket: Riser
Type: 62.5 µm