150/600W Toggle Dimmer, Incandescent/Halogen, Ivory

Item #: 0871606

Cat #: AYCL-153PH-IV

UPC: 027557826044

$ 28.19 EA
Company wide:
458 in stock
Documents & Guides
Ariadni Series Toggle Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Ivory (Wallplate Sold Separately)

Overview

Ariadni Series Toggle Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Ivory (Wallplate Sold Separately)

These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.

Also known as: 027557826044, AYCL-153PH-IV, LUTAYCL153PHIV

Specifications

Mounting: Snap In
Wattage: 600, 150
Volts AC: 120
Poles: 1
Color: Ivory
Light Technology: LED, CFL, Halogen, Incandescent
Dimmable: Yes
Family / Style: Ariadni
Mounting: Snap In
Volts AC: 120
Color: Ivory
Dimmable: Yes
Wattage: 600, 150
Poles: 1
Light Technology: LED, CFL, Halogen, Incandescent
Family / Style: Ariadni