20A 277VAC B+S WIRE SP PILOT RED

Item #: 0871588

Cat #: PS20AC1-RPL7

UPC: 785007195903

$ 71.10 EA
Company wide:
0 in stock
Documents & Guides
1pole Pilot Lighted Switch, Back and, Side Wire, 20amp 277volt, Red

Overview

1pole Pilot Lighted Switch, Back and, Side Wire, 20amp 277volt, Red
Also known as: 785007195903, PS20AC1-RPL7, PASPS20AC1RPL7

Specifications

Type: Switch, Illuminated On, Specification Grade, Rocker Switch, Self-Grounding
Color: Red
Volts AC: 120
Amps: 20
Poles: 1
Type: Switch, Illuminated On, Specification Grade, Rocker Switch, Self-Grounding
Volts AC: 120
Poles: 1
Color: Red
Amps: 20