MOLD,CABLE TO VERT STL,45 DEG TAP DOWN

Item #: 0871547

Cat #: VSC1VV21C

UPC: 782856557463

Company wide:
0 in stock
Documents & Guides
CAD VSC1VV21C 12"-30" VERTICAL PIPE USES WELD METAL #45

Overview

CAD VSC1VV21C 12"-30" VERTICAL PIPE USES WELD METAL #45
Also known as: 782856557463, VSC1VV21C, CADVSC1VV21C

Specifications

Type: NO
Family / Style: VS
Type: NO
Family / Style: VS