M18 Cordless Tool Kit

Item #: 0871525

Cat #: 2695-24

UPC: 045242253159

$ 588.40 EA
Company wide:
8 in stock
Documents & Guides
M18 Kit, Cordless Tool Kit, Includes: Hammer Drill Driver (2607-20), Hackzall (2625-20), Hex Impact Driver (2656-20), Work Light (2735-20), (2) M18 Lithium XC Batteries (48-11-1828), Multi-Voltage Charger (48-59-1812), Thin Kerf Blade

Overview

M18 Kit, Cordless Tool Kit, Includes: Hammer Drill Driver (2607-20), Hackzall (2625-20), Hex Impact Driver (2656-20), Work Light (2735-20), (2) M18 Lithium XC Batteries (48-11-1828), Multi-Voltage Charger (48-59-1812), Thin Kerf Blade

The 2695-24 M18 cordless lithium-ion 4-tool Combo kit includes the 1/2 in. hammer drill / driver (2602-20), HACKZALL® M18™ one- handed reciprocating saw(2625-20), 1/4 in. hex impact driver (2650-20), and work light (49-24-0171). The M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by REDLITHIUM ™ the M18™ cordless system delivers more torque, more power, and longer run-time than the competition

Also known as: 045242253159, 2695-24, MIL269524

Features & Benefits

  • M18™ cordless 1/2 in. hammer drill / driver with Milwaukee 4-pole frameless motor delivers 550 in-lbs of peak torque, 0-450/0 to 1,700 RPM, & 29,000 BPM
  • HACKZALL® M18™ one-handed reciprocating saw (2625-20) features a patent pending dual gear anti-vibration system for unmatched comfort and control
  • M18™ 1/4 in. hex impact with the Milwaukee 4-pole frameless motor delivers 1400 in-lbs of torque
  • M18™ Work light provides a fold-away hook for hands free use and a 135-degree rotating head to direct light at the work area
  • DPM™ - digital power management: overload protection prevents damage to the tool and battery in abusive situations
  • Compatibility: works with M18™ XC high capacity lithium-ion batteries and M18™ compact lithium-ion batteries

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery