Series C F-frame Molded Case Circuit Breaker

Item #: 0871505

Cat #: FDC2225

UPC: 786679019559

$ 10780.63 EA
Company wide:
0 in stock

Overview

Series C F-frame Molded Case Circuit Breaker
Also known as: 786679019559, FDC2225, CUTFDC2225

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 225
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 225