Grounding Busbar, w/Insulators and Brackets, CC, 20" x 4" x 0.25", Tinned

Item #: 0871454

Cat #: EGBA14420CCT

UPC: 782856445395

$ 1170.72 EA
Company wide:
0 in stock
Documents & Guides
Grounding Busbar, w/Insulators and Brackets, CC, 20" x 4" x 0.25", Tinned

Overview

Grounding Busbar, w/Insulators and Brackets, CC, 20" x 4" x 0.25", Tinned

Common earthing point for multiple electrical panels and devices.

Also known as: 782856445395, EGBA14420CCT, CADEGBA14420CCT

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 20 in
Material: Copper
Width: 4 in
Finish: Tin Plated
Product Thickness: 0.250 in
Length: 20 in
Width: 4 in
Product Thickness: 0.250 in
Material: Copper
Finish: Tin Plated