Weatherproof Outlet Box, 2 Gang, (5) 1/2" Outlets, 2.780" Deep, Aluminum Die Cast

Item #: 0871453

Cat #: WDP250

UPC: 687855030729

$ 78.82 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 1/2 Inch Threaded Outlets, 2.780 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (5) 1/2 Inch Threaded Outlets, 2.780 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.

Appleton weatherproof boxes, bodies, covers, and accessories are engineered for dependable performance in wet, damp, and demanding industrial or commercial environments. The product line includes heavy-duty metallic and non-metallic FS/FD cast boxes, junction and pull boxes, extension rings, blank covers, receptacle covers, switch and push button covers, and essential sealing accessories. Built with durable die-cast or cast-hub construction, these solutions help protect electrical connections from moisture, dust, and dirt while supporting secure, code-compliant installations. Specialized gaskets, threaded hubs, and weather-sealed cover options make Appleton products ideal for preserving enclosure integrity in exposed locations.

Also known as: 687855030729, WDP250, APPWDP250

Specifications

Gangs: 2
Color: Gray
Depth: 2.780 in
Width: 4.860 in
Cubic Inches: 36 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Height: 4.520 in
Gangs: 2
Depth: 2.780 in
Cubic Inches: 36 in³
Threaded Outlet Diameter: 1/2 in
Height: 4.520 in
Color: Gray
Width: 4.860 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 5