C-h Y48g37t15a 5 Kva Type Ept Trans

Item #: 0871432

Cat #: Y48G37T15A

UPC: 786680011344

$ 7112.97 EA
Company wide:
0 in stock
Documents & Guides
15 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 380y/220v, 115 Degree C, Aluminum Windings

Overview

15 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 380y/220v, 115 Degree C, Aluminum Windings
Also known as: 786680011344, Y48G37T15A, CUTY48G37T15A

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 220/380Y
Volt Amps: 15kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 220/380Y