LED Area Light, 26W/50K, Bronze

Item #: 0871431

Cat #: ALED26

UPC: 019813027296

$ 529.07 EA
Company wide:
0 in stock
Documents & Guides
LED Area Light, 26 Watt, 3484 Lumens, Color Temperature: 5000K, With Square Pole Mount Adaptor, Bronze

Overview

LED Area Light, 26 Watt, 3484 Lumens, Color Temperature: 5000K, With Square Pole Mount Adaptor, Bronze

LED AREA LIGHT 26W COOL LED WITH SQUARE POLE MOUNT ADAPTOR BZ

Also known as: 019813027296, ALED26, RABALED26

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Lumens: 3500
Color Rendering Index (CRI): 73
Color: Bronze
Wattage: 26
Lumens: 3500
Color: Bronze
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 73