Power Supply Charger

Item #: 0871423

Cat #: AL600ULXD

UPC:

$ 491.71 EA
Company wide:
0 in stock
AL600ULXD Power Supply Charger, Single Class 2 Output, 12/24VDC @ 6A, 115/230VAC, BC400 Enclosure

Overview

AL600ULXD Power Supply Charger, Single Class 2 Output, 12/24VDC @ 6A, 115/230VAC, BC400 Enclosure

Altronix AL600ULXD power supply/charger converts a 115VAC 60Hz or 230VAC 50/60Hz input into a single 12VDC or 24VDC non power-limited output.

Also known as: AL600ULXD, ALXAL600ULXD

Specifications

Mounting: Surface, Wall
Volts AC: 115
Type: DC Power Supply / Charger
Mounting: Surface, Wall
Type: DC Power Supply / Charger
Volts AC: 115