Series C Motor Circuit Protector

Item #: 0871388

Cat #: HMCP150U4CA01

UPC: 786679031858

$ 3653.67 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 150 Amp, 600 Vac, 250 Vdc, 750 - 2500 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 150 Amp, 600 Vac, 250 Vdc, 750 - 2500 Mag. Trip
Also known as: 786679031858, HMCP150U4CA01, CUTHMCP150U4CA01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150