This product has been discontinued.

20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Item #: 0871383
Cat #: BR120CAFA
UPC: 786685406459
Company wide:
0
in stock
Discontinued
Documents & Guides
20 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC.
Overview
20 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC.
Also known as: 786685406459, BR120CAFA, CUTBR120CAFA
Specifications
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Poles: | 1 |
| Family / Style: | BR |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 20 |
| Family / Style: | BR |