FO32850ECO 30/CS 1/SKU

Item #: 0871378

Cat #: FO32850ECO

UPC: 046135221439

Company wide:
0 in stock
32W, 48" MOL, T8 OCTRON fluorescent lamp, 5000K color temperature, rare earth phosphor, 81 CRI, suitable for IS or RS operation, ECOLOGIC *Sylvania Part # 22143* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

32W, 48" MOL, T8 OCTRON fluorescent lamp, 5000K color temperature, rare earth phosphor, 81 CRI, suitable for IS or RS operation, ECOLOGIC *Sylvania Part # 22143* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135221439, FO32850ECO, LDVFO32850ECO

Specifications

Wattage: 32
Lumens: 2800
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Temperature: 5000 (Bright White)
Material: Glass
Light Technology: Fluorescent
Lumens: 2800
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)