PLATT logo

6ft Digital HDMI® Active Flying Lead

Item #: 0871370
Cat #: 2212-42417-006
UPC: 757120424178
Call for price
Company wide:
0 in stock
Documents & Guides
Rapid Run, Digital Active Flying Leads, Connector A: 19-Pin Rapid Run - Male, Connector B: HDMI - Male, Black, Length: 6 ft.

Overview

Rapid Run, Digital Active Flying Leads, Connector A: 19-Pin Rapid Run - Male, Connector B: HDMI - Male, Black, Length: 6 ft.
Also known as: 757120424178, 2212-42417-006, QUI221242417006

Specifications

Jacket: PVC
Color: Black
Length: 6 ft
Jacket: PVC
Length: 6 ft
Color: Black

Customer Reviews

No reviews for this product
(0)