PLATT logo

50ft Digital Runner Cable

Item #: 0871363
Cat #: 2212-42405-050
UPC: 757120424055
Call for price
Company wide:
0 in stock
Documents & Guides
Rapid Run, Digital Runner Cable, CL2, Connector A: 19-Pin Rapid Run - Female, Connector B: 19-Pin Rapid Run - Female, Black, Black, Length: 50 ft.

Overview

Rapid Run, Digital Runner Cable, CL2, Connector A: 19-Pin Rapid Run - Female, Connector B: 19-Pin Rapid Run - Female, Black, Black, Length: 50 ft.
Also known as: 757120424055, 2212-42405-050, QUI221242405050

Specifications

Color: Black
Length: 50 ft
Color: Black
Length: 50 ft

Customer Reviews

No reviews for this product
(0)