PLATT logo

25ft Digital Runner Cable

Item #: 0871362
Cat #: 2212-42403-025
UPC: 757120424031
Call for price
Company wide:
0 in stock
Documents & Guides
Rapid Run, Digital Runner Cable, CL2, Connector A: 19-Pin Rapid Run - Female, Black, Length: 25 ft.

Overview

Rapid Run, Digital Runner Cable, CL2, Connector A: 19-Pin Rapid Run - Female, Black, Length: 25 ft.
Also known as: 757120424031, 2212-42403-025, QUI221242403025

Specifications

Length: 25 ft
Color: Black
Length: 25 ft
Color: Black

Customer Reviews

No reviews for this product
(0)