PLATT logo

25ft CL2-Rated PC Runner Cable

Item #: 0871359
Cat #: 2212-42137-025
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Rapid Run, PC Runner Cable, CL2, Connector A: 15-Pin Rapid Run - Female, Connector B: 15-Pin Rapid Run Female, Black, Length: 25 ft.

Overview

Rapid Run, PC Runner Cable, CL2, Connector A: 15-Pin Rapid Run - Female, Connector B: 15-Pin Rapid Run Female, Black, Length: 25 ft.
Also known as: 2212-42137-025, QUI221242137025

Specifications

Length: 25 ft
Color: Black
Length: 25 ft
Color: Black

Customer Reviews

No reviews for this product
(0)