Selector Handle Shaft, 5 x 200 mm

Item #: 0871328

Cat #: SF200SH5X5

UPC: 786685403649

$ 59.33 EA
Company wide:
2 in stock
Selector Handle Shaft. Size: 5 x 200 mm (7.9"). For use with Selector Handles.

Overview

Selector Handle Shaft. Size: 5 x 200 mm (7.9"). For use with Selector Handles.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 786685403649, SF200SH5X5, CUTSF200SH5X5

Specifications

Diameter: 5 mm
Type: Shaft
Length: 7.900 in
Diameter: 5 mm
Length: 7.900 in
Type: Shaft