Rotary Disconnects - Shafts

Item #: 0871327

Cat #: SF150SH5X5

UPC: 786685403632

$ 53.61 EA
Company wide:
0 in stock
Rotary Disconnects, Shaft For SH0 And SH00 Handles, R5/R9, NEMA: 1/12, Length 3 Ft (0.9 m)

Overview

Rotary Disconnects, Shaft For SH0 And SH00 Handles, R5/R9, NEMA: 1/12, Length 3 Ft (0.9 m)
Also known as: 786685403632, SF150SH5X5, CUTSF150SH5X5

Specifications

Length: 3 ft
IP/NEMA Rating: NEMA 1, NEMA 12
Type: Rotary Disconnects
Length: 3 ft
Type: Rotary Disconnects
IP/NEMA Rating: NEMA 1, NEMA 12