Shaft extension, 30-100 A

Item #: 0871326

Cat #: SF90SH5X5

UPC: 786685403625

$ 35.74 EA
Company wide:
0 in stock
Eaton rotary disconnect shaft extension for external handle,Shaft for SH0/SH00 handles,Shaft extension,16-100A,90mm (3.5 in),Shaft extensions for external handles,R5/R9,Handle type: SH00/SH0

Overview

Eaton rotary disconnect shaft extension for external handle,Shaft for SH0/SH00 handles,Shaft extension,16-100A,90mm (3.5 in),Shaft extensions for external handles,R5/R9,Handle type: SH00/SH0

Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance or anywhere a local means of disconnect is needed or required.

Also known as: 786685403625, SF90SH5X5, CUTSF90SH5X5

Specifications

No Specifications Available