Disconnect Switch, Non-Fused, 30A, 3P, Rotary, Panel Mount, R5 Series

Item #: 0871319

Cat #: R5A3030U

UPC: 786685402871

$ 176.44 EA
Company wide:
0 in stock
Disconnect Switch, Non-Fused, 30 Amp, 3-Pole, Rotary, Panel Mount, R5 Series

Overview

Disconnect Switch, Non-Fused, 30 Amp, 3-Pole, Rotary, Panel Mount, R5 Series

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.

Also known as: 786685402871, R5A3030U, CUTR5A3030U

Specifications

Type: Rotary, Disconnect, Non-Fused
Mounting: Panel
Poles: 3
Amps: 30
Type: Rotary, Disconnect, Non-Fused
Poles: 3
Mounting: Panel
Amps: 30