Disconnect, 16A, 3P, 600VAC, Non-Fused, 5mm Shaft and Handle

Item #: 0871318

Cat #: R5A3016U

UPC: 786685402857

$ 140.70 EA
Company wide:
2 in stock
Documents & Guides
Non-Fused Disconnect Switch, 16 Amp. Base and DIN Rail Mounted. 3-Pole, 600V AC, UL 508. For use with 5 mm Shafts and Handles. Integral Lug Kit Included

Overview

Non-Fused Disconnect Switch, 16 Amp. Base and DIN Rail Mounted. 3-Pole, 600V AC, UL 508. For use with 5 mm Shafts and Handles. Integral Lug Kit Included

Eaton’s safety switches continue to be a preferred choice among electrical contractors and end users. A full line of general-duty, heavy-duty, double-throw and hazardous area devices is expanded with a series of innovative new products for a vast variety of applications. Focused heavily on safety, Eaton’s switching device product line brings state-of-the art designs that can even be customized to fit your unique needs.

Also known as: 786685402857, R5A3016U, CUTR5A3016U

Specifications

Phase: 3
Poles: 3
Type: Disconnect, Non-Fused
Mounting: Base, DIN Rail
Volts AC: 600
Amps: 16
Phase: 3
Type: Disconnect, Non-Fused
Volts AC: 600
Poles: 3
Mounting: Base, DIN Rail
Amps: 16