Duplex Receptacle, 20A , Ivory

Item #: 0871307
Cat #: T8380-I
UPC: 078477434826
$ 72.37 EA
Company wide:
6 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Hospital Grade, Self Grounding, Surge w/Indicator Light and Audible Alarm, Back & Side Wired, Steel Strap, Includes Wallplate - Ivory

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Hospital Grade, Self Grounding, Surge w/Indicator Light and Audible Alarm, Back & Side Wired, Steel Strap, Includes Wallplate - Ivory
20 Amp, 125 Volt, Hospital Grade, Self Grounding, Decora Plus Duplex Surge Suppressor Receptacle, Tamper-Resistant, Straight Blade, Ivory
Also known as: 078477434826, T8380-I, LEVT8380I

Specifications

Type: Receptacle, Surge Protected, Tamper-Resistant, Hospital Grade, Self-Grounding, Decora
Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Type: Receptacle, Surge Protected, Tamper-Resistant, Hospital Grade, Self-Grounding, Decora
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)