Emitter, Range: 60 m, Input: 10-250V ac/dc

Item #: 0871286
Cat #: Q60BB6AF2000Q
UPC:
Call for price
Company wide:
24 in stock
VALU-BEAM: Emitter, Range: 60 m, Input: 10-250V ac/dc, Output: Not applicable - No outputs, Quick-Disconnect Connector

Overview

VALU-BEAM: Emitter, Range: 60 m, Input: 10-250V ac/dc, Output: Not applicable - No outputs, Quick-Disconnect Connector
Also known as: Q60BB6AF2000Q, BANQ60BB6AF2000Q

Specifications

Material: Thermoplastic
IP/NEMA Rating: IP67, NEMA 6
Material: Thermoplastic
IP/NEMA Rating: IP67, NEMA 6

Customer Reviews

No reviews for this product
(0)