6.2mm Marker Card - 120 Tags

Item #: 0871265

Cat #: XBMPZB6

UPC: 782116975686

$ 15.45 EA
Company wide:
0 in stock
Documents & Guides
C-h Xbmpzb6 6.2mm Marker Card

Overview

C-h Xbmpzb6 6.2mm Marker Card
Also known as: 782116975686, XBMPZB6, CUTXBMPZB6

Specifications

Color: White
Size: 6.2 mm
Color: White
Size: 6.2 mm