BLI 6A-06-45VO24

Item #: 0871250
Cat #: 6A0645VO24
UPC: 78101120662
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BLI 6A-06-45VO24

Overview

BLI 6A-06-45VO24
Also known as: 78101120662, 6A0645VO24, BLI6A0645VO24

Specifications

Angle: 45°
Material: Aluminum
Angle: 45°
Material: Aluminum

Customer Reviews

No reviews for this product
(0)