Dead-End Insulator - Size: 17.5"

Item #: 0871191

Cat #: 9502U-SI

UPC:

Company wide:
0 in stock
Documents & Guides
Dead-End Insulator, Material: Silicone, Size: 17.5" Length, 3.8" Dia Weathersheds. Number of Weathersheds: 6. Leakage Distance: 26". Critical Impulse: 217 kV. 60 Hertz Flashover: 145 kV Dry, 115 kV Wet.

Overview

Dead-End Insulator, Material: Silicone, Size: 17.5" Length, 3.8" Dia Weathersheds. Number of Weathersheds: 6. Leakage Distance: 26". Critical Impulse: 217 kV. 60 Hertz Flashover: 145 kV Dry, 115 kV Wet.
Also known as: 9502U-SI, SAL9502USI

Specifications

Type: Insulator, Dead End
Material: Silicone
Type: Insulator, Dead End
Material: Silicone