Multi-Wattage 240/208V Kickspace Heater, w/stat

Item #: 0871122

Cat #: QTS1504T

UPC: 685360065434

$ 421.31 EA
Company wide:
0 in stock
QTS Series - Toe Space Fan-Forced Heater, 1500/750W @ 240V, 1125/564W @ 208V with Stat

Overview

QTS Series - Toe Space Fan-Forced Heater, 1500/750W @ 240V, 1125/564W @ 208V with Stat
Also known as: 685360065434, QTS1504T, MRYQTS1504T

Specifications

Wattage: 1500
Color: Black
Volts AC: 240, 208
Wattage: 1500
Volts AC: 240, 208
Color: Black