Dimmer, 600W, RadioRA-2, White

Item #: 0871115

Cat #: RRD-6NA-WH

UPC: 027557212809

Company wide:
0 in stock
Documents & Guides
RadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Color: White.

Overview

RadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Color: White.

RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Approved LEDs, CFL, Multi-location/single-pole, neutral required, 120V 600W/600VA in white

Also known as: 027557212809, RRD-6NA-WH, LUTRRD6NAWH

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Color: White
Family / Style: RadioRA 2
Wattage: 600
Mounting: Surface
Family / Style: RadioRA 2
Volts AC: 120
Color: White