ULA BRACE, 2"@ 7 FT

Item #: 0871085

Cat #: 403200C

UPC: 810039361856

$ 48.48 EA
Company wide:
0 in stock
Documents & Guides
UNR 403200C ULA BRACE 2" @ 7 FEET

Overview

UNR 403200C ULA BRACE 2" @ 7 FEET
Also known as: 810039361856, 403200C, UNR403200C

Specifications

Length: 84 in
Size: 2 in
Color: Silver
Material: Aluminum
Family / Style: ULA
Weight: 10.00 lbs
Length: 84 in
Color: Silver
Family / Style: ULA
Size: 2 in
Material: Aluminum
Weight: 10.00 lbs