ULA FRONT CAP, 2", AL

Item #: 0871082

Cat #: 403211C

UPC: 810039361887

$ 30.35 EA
Company wide:
0 in stock
Documents & Guides
UNR 403211C ULA FRONT CAP 2" ALUMINIUM

Overview

UNR 403211C ULA FRONT CAP 2" ALUMINIUM

As a solar racking company with over 25 years of experience in the industry, we have developed a unique understanding of the US solar market’s needs and a knack for product development. We know that every component of a solar installation has its place and role, including the often-overlooked element like critter guard, which protects costly components and ensures system longevity.

Also known as: 810039361887, 403211C, UNR403211C

Specifications

Size: 2 in
Color: Silver
Material: Aluminum
Family / Style: ULA
Weight: 2.00 lbs
Size: 2 in
Material: Aluminum
Weight: 2.00 lbs
Color: Silver
Family / Style: ULA