120V, Controllers Liquid Level Control

Item #: 0871052

Cat #: LLC14B60AX

UPC: 07945899601

$ 147.57 EA
Company wide:
0 in stock
Documents & Guides
120V, Controllers Liquid Level Control

Overview

120V, Controllers Liquid Level Control
The LLC1 Series is a single probe conductive liquid level control designed for OEM equipment and commercial appliances. This unit may be ordered with selectable or fixed fill or drain operation. A time delay (1-60s) prevents rapid cycling of the output relay. On adjustable units, the sensitivity adjustment allows accurate level sensing while ignoring foaming agents and floating debris. Isolated AC voltage is provided at the probe to prevent electrolysis. A trickle current of less than 1mA determines the presence or absence of liquid between the probe and common. The LLC1 Series printed circuit board is conformal coated to resist moisture and corrosion.
Also known as: 07945899601, LLC14B60AX, LFULLC14B60AX

Specifications

Type: Liquid Level, Drain Single
Type: Liquid Level, Drain Single

Customer Reviews

No reviews for this product
(0)