Heavy Duty Double Throw Safety Switch

Item #: 0871016

Cat #: DT323FWK

UPC: 782114358030

$ 20909.18 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 4x

Overview

100 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 4x
Also known as: 782114358030, DT323FWK, CUTDT323FWK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 100
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 240