Heavy Duty Double-Throw Safety Switch

Item #: 0871015

Cat #: DT366UWK

UPC: 782114347522

$ 46489.22 EA
Company wide:
0 in stock
Documents & Guides

Overview

C-H DT366UWK
Also known as: 782114347522, DT366UWK, CUTDT366UWK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 600
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 4X