22mm Selector Switch, Knob Type, White, M22

Item #: 0871002

Cat #: M22-WLK3-W

UPC: 786685281506

$ 31.73 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Silver Bezel, Knob Type, Illuminated, White, 3-Position, 90° Throw, Operating Mode: Momentary. NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Silver Bezel, Knob Type, Illuminated, White, 3-Position, 90° Throw, Operating Mode: Momentary. NEMA 4X, 13.
Also known as: 786685281506, M22-WLK3-W, CUTM22WLK3W

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Selector Switch
Size: 22.5 mm
Type: Selector Switch
Family / Style: M22