BUSS FUSE BLOCK

Item #: 0870991

Cat #: G30060-3CR

UPC: 051712736732

$ 308.48 EA
Company wide:
11 in stock
Documents & Guides
Eaton Bussmann series G open fuse block, 480V, 35-60A, Box Lug/Retaining Clip, Three-pole, CR

Overview

Eaton Bussmann series G open fuse block, 480V, 35-60A, Box Lug/Retaining Clip, Three-pole, CR

Eaton’s Bussmann® series fuse blocks for us with Class G fuses. These Bussmann series fuse blocks are offered in phenolic and thermoplastic with options for DIN rail adapters as well as an inline holder option

Also known as: 051712736732, G30060-3CR, BUSG300603CR

Specifications

Material: Phenolic
Poles: 3
Volts AC: 480
Mounting: Surface
Class: G
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Amps Range: 35 - 60
Material: Phenolic
Volts AC: 480
Class: G
Interrupt Rating AC: 100 kA
Poles: 3
Mounting: Surface
Interrupt Rating DC: 100 kA
Amps Range: 35 - 60