FUSE 550A 690V 1*FKE/78 AR UC

Item #: 0870983

Cat #: 170M3672

UPC: 051712256780

$ 690.69 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 550A, 200 kAIC, Other, Fuse, Blade end X blade end, Class aR - 170M3672

Overview

Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 550A, 200 kAIC, Other, Fuse, Blade end X blade end, Class aR - 170M3672

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712256780, 170M3672, BUS170M3672

Specifications

Mounting: Stud
Type: US Style, Square Body, Type K Indicator for Microswitch
Size: 1
Amps: 550
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Stud
Size: 1
Interrupt Rating DC: 200 kA
Type: US Style, Square Body, Type K Indicator for Microswitch
Amps: 550
Volts AC Range: 690 - 700